Shop Alternate Products
This Product is Discontinued
Snap-Loc
Tow Strap, 6667 lb. WLL, 2 in. W, Red (Discontinued)
Mfr # SLTT230K20R
Zoro # G1856718
This Product is Discontinued
Key Features
- Size 2" x 30 ft.
- Material Polyester
- Length 30 ft.
- Features Wrap Up
- Rated Capacity 6667 lb.