John Guest
Acetal Copolymer Reducing Elbow, 90 Degrees, 3/8 in x 3/16 in Tube Size
Mfr # PI211206S-10PK
Zoro # G1857125
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Tube
- Tube Size 3/8 in x 3/16 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 1/4 in Tube Size PP0308W-PK10
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 13/32 in Tube Size PM0310E-PK10
- JOHN GUEST Polypropylene Bulkhead Union, 3/8 in Tube Size PP1212E
- JOHN GUEST Adapter, 1/2" Tube OD, Gray, PK10 PI051624S-PK10
- JOHN GUEST PEX Female Swivel Connector, 1/2 in Tube Size PEISTC2034
- JOHN GUEST PEX Coupler, 1/2 in Tube Size PEI0420
- JOHN GUEST Adapter, 5/16 In. Stem OD, Gray, PK10 PM050821S-10PK
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 1/2 in Tube Size PI101623S-PK10
- JOHN GUEST Acetal Copolymer U-Bend, 1/2 in Tube Size PIUB16S-10PK
- LEGRIS Union Elbow, 90, 4mmx6mm, PK10 3102 04 06
- PARKER Fitting, 10 mm, Brass, Push-to-Connect W169PLP-10M-6R
- John Guest Push-to-Connect Tube Fittings