Shop Alternate Products
This Product is Discontinued
Zoro Select
O-Ring, Dash 330, Silicone, 0.21 In., PK10 (Discontinued)
Mfr # 1RFH3
Zoro # G1857624
This Product is Discontinued
Key Features
- Actual Width 0.210"
- Nominal Outside Dia. 2-1/2"
- Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
- Durometer 70 Shore A
- Temp. Range -65 Degrees to 450 Degrees F