Monroe Pmp
Pull Handle, Thermoplastic, Matte, Unthr. Through Holes
Mfr # PH-0256
Zoro # G1857746
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Thermoplastic
- Mounting Type Unthreaded Through Holes
- Projection 1 31/32 in
- Outer Mounting Hole Ctr. to Ctr. 7-1/20"
Explore More Products
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes PH-0258
- MONROE PMP Pull Handle, Yes, Thermoplastic, Matte, Threaded Holes PH-0196
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes PH-0255
- MONROE PMP Pull Handle, Natural, 1-1/32 In. H, Unthr. Through Holes PH-0245
- MONROE PMP Pull Handle, 22-3/4 In. H, Polished, Unthr. Through Holes PH-0209
- MONROE PMP Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes PH-0292
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes AN-0755
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs PH-0183
- MONROE PMP Pull Handle, 3-15/16 In. H, Powder Coated, Threaded Holes MA-C763-010
- NEWAGE PRODUCTS Traditional Small Handle, Brushed Nickel 80140
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Chrome Arched Roman Cabinet Pull 944-192PC
- Monroe Pmp Cabinet Handles & Pulls