Blaster
Penetrating Lubricant, PB Blaster, Aerosol Can 11 oz, 20° to 120°F, Petroleum Distillates
Mfr # 16-PB-DS
Zoro # G1858001
$9.29
31% off
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol can
- Penetrant Base Petroleum
- VOC Content 43%
- Max. Operating Temp. 120 Degrees F
- Lubricant Container Aerosol Can
Explore More Products
- BLASTER 4 oz Penetrating Lubricant Aerosol can PB-TS
- BLASTER Penetrating Lubricant, Aerosol Can, 18 oz, 0° to 120°F, Petroleum Distillates 26-PB
- BLASTER 8 oz. White Multi-Purpose Lubricant Aerosol can PB-50
- LUCAS OIL Lucas Oil Products LUC10930 5.25 oz Octane Booster LUC10930
- MOBIL 5 gal Gear Oil Pail Amber 105882
- MISTY 45 lb. Super Impact Grease Green 1003102
- DEWALT PEX Expander Grease DCE400GR
- MISTY 14 oz. Grease Gold, 48 PK 1003082
- LUBRIPLATE 5 gal Motor Oil Pail Amber L0806-060
- CRAFTSMAN 1 qt. Bar and Chain Oil CR38BCPL
- BREMBO Brake Pad Grease/75Ml, G00075 G00075
- Blaster Greases & Lubricants