Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK
Mfr # SH-287ST ZD
Zoro # G1858184
$13.65
4% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.093 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/4 in Shaft Dia, 5 PK SH-275ST ZD
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK C-25SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK SH-34ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK SH-225ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK SE-74ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Passivated Finish, 5/16 in Shaft Dia, 100 PK SH-31SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia SHF-025-ZD
- ROTOR CLIP External Retaining Ring, 5 PK BSH-175ST PA
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.563 in Shaft Dia C-056/B
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.969 in Shaft Dia SH-196
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 25 mm Shaft Dia, 25 PK DSH-25ST PA
- Rotor Clip External Retaining Rings