Zoro Select
Push-In Rivet, Dome Head, 0.14 in Dia., 19/64 in L, Nylon Body, 40 PK
Mfr # 27PIF0043
Zoro # G1858473
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Temp. Range (F) -40 to 185 Degrees F
- Characteristics Locking
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK 5710PK
- ZORO SELECT Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK 5ZDL4
- ZORO SELECT Push-In Rivet, Dome Head, 0.145 in Dia., 2/9 in L, Nylon Body, 40 PK 27PIF0047
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK 5264PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK 27KY1560093
- ZORO SELECT Push-In Rivet, Dome Head, 0.187 in Dia., 2/3 in L, Nylon Body, 20 PK 27RT187675
- ZORO SELECT Push-In Rivet, Dome Head, 0.16 in Dia., 25/64 in L, Nylon Body, 25 PK 27AC0002
- ZORO SELECT Push-In Rivet, Dome Head, 0.206 in Dia., 33/64 in L, Nylon Body, 25 PK 27AC0011
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 9 mm L, Nylon Body, 15 PK 2025PK
- ZORO SELECT Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK 1240PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK 5RKV5
- Zoro Select Push-In Rivets