Mitutoyo
Test Indicator Set, Swl Hd, 0 to 0.100 In
Mfr # 513-504-10T
Zoro # G1858902
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.01 in
- Features Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil
- Finish Satin Chrome
- Accuracy +/-0.0002 in
Explore More Products
- MITUTOYO Dial Test Indicator Ti-111H 513-401-10H
- MITUTOYO Dial indicators, 0.0005-0.125 in 2506A
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White 1507A
- MITUTOYO Dial Test Indicator 513-446-10A
- MITUTOYO Dial Test Indicator 513-443-10T
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" 505-736
- MITUTOYO Dial Indicator 1003TB
- MITUTOYO Dial Indicator, 0.01-20mm 3050SB
- MITUTOYO Snap Gage, Dial, 150-175mm 201-107
- AMPG Ruby Contact Point, 4mm, 4-48 Z7039
- MITUTOYO Dial Test Indicator 513-517-10T
- Mitutoyo Indicators, Indicator Holders & Accessories