Airspade
Pistol Grip Air Excavation Tool
Mfr # ASU4150KT
Zoro # G1859719
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum, Fiberglass
- Application High Flow
- Includes 1 in ID x 10 ft Lightweight Air Hose With Chicago-Style Connectors, 150 cfm Non-Sparking Bronze Supersonic Nozzle, 3 ft Insulated Extension, 4 ft Insulated, Fiberglass Barrel With Dirt Shield, 45 Degree Non-Sparking Brass Angled Adapter, Locking Storage Case, Utility Airspade 4000 Handle
- Overall Length 54 in
Explore More Products
- AIRSPADE Pistol Grip Air Excavation Tool ASU4150G4
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension HT107
- AIRSPADE Pistol Grip Air Gun, 48" Extension HT138
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm HT142
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm HT140
- AIRSPADE Pistol Grip Air Excavation Tool ASU4105KT
- AIRSPADE Lever Handle Air Excavation Tool LT3000
- AIRSPADE AirSpade Arbor/Landscape Kit, 225 cfm HT109
- AIRSPADE AirSpade 2000, with 2 ft. Barrel, 60 cfm HT144
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size 458J46
- GUARDAIR Long John Non-Conductive Air Gun, 6" 75LJ006AN
- Airspade Air Guns & Accessories