Airspade
Lever Handle Air Excavation Tool
Mfr # LT3000
Zoro # G1859755
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,293.59
Key Features
- Air Gun Body Style Lever Handle
- Body Material Aluminum, Fiberglass
- Application High Flow
- Includes 330 cfm Stainless Steel Supersonic Nozzle, 5 ft Fiberglass Barrel with Dirt Shield, AirSpade 3000 Handle
- Overall Length 68 1/2 in
Replacement Parts
Explore More Products
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension HT107
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm HT140
- AIRSPADE Pistol Grip Air Gun, 48" Extension HT138
- AIRSPADE Pistol Grip Air Excavation Tool ASU4105KT
- AIRSPADE Pistol Grip Air Excavation Tool ASU4150G4
- AIRSPADE AirSpade 2000 Construction Kit, 225 cfm HT102
- AIRSPADE AirSpade 2000 Construction Kit, 105 cfm HT114
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 105 cfm HT139
- AIRSPADE AirSpade 2000, with 2 ft. Barrel, 60 cfm HT144
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic 1296-PEEK-36-CS
- GUARDAIR Ergonomic Air Gun, 12" Extension LZR600012AA
- Airspade Air Guns