Shop Alternate Products
This Product is Discontinued
Unbrako
1.00mm Metric Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 200 PK (Discontinued)
Mfr # 06295
Zoro # G1859873
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.00mm
- Screw Head Type Flat
- Drive Type Hex Socket
- Drive Size 4mm