Mag-Mate
Rare Earth Magnet Material, 6.86 lb.
Mfr # NE3725NP42
Zoro # G1860035
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 6.86 lb
- Thickness 0.25 in
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. PF13S
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. NE3106NP35
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 NE101912NP42
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. N3T1002
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. RBS7537
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. NE5020NP35
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T CMP2M0712L12
- MAG-MATE Nickel Plated Rare Earthdiasc 0.75"dia NE7537NP52
- MAG-MATE Smart Mag 1"x1.5"x1/8"Thick with Counter CMP011510CP2N42
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 2.03 lb Pull, Rare Earth Magnets N52P312062
- ZORO SELECT Disc Magnet, Neodymium, 15 lb. Pull 6YA47
- Mag-Mate Rare Earth Magnets