At-A-Glance
Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS
Mfr # B-55-2-ALLSS
Zoro # G1860284
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrel
- Drum Capacity 55 gal
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
- Calibration Unit Material Inner Glass
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT L-1.5-14
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT K-2-36
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT K-2-72
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT L-2-10
- AT-A-GLANCE Therma Level Gauge, Tank 48" D, 2" NPT PH-2-48
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT L-1.5-22
- AT-A-GLANCE Therma Level Gauge, 42" D, 12" Extn, 2"NPT PH-2-42-12
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT H-2-36-12
- AT-A-GLANCE Level Gauge, Tank, 10 In, 1.5 In NPT L-1.5-10
- KRUEGER Therma Level Gauge, Tank 61" D, 1.5" NPT H-1.5-61
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT H-2-108
- At-A-Glance Liquid Level Gauges