Shop Alternate Products
This Product is Discontinued
Dayton
Fan Guard, Fan Size 3-1/8In (Discontinued)
Mfr # 4YD94
Zoro # G1860546
This Product is Discontinued
Key Features
- Material Plastic
- Dia. (In.) 3-5/32
- Mounting Eye O.C. (In.) (4) 2-13/16
- For Fan Size (In.) 3-1/8
- Depth (In.) 1/4