Ultratech
Inlet Guard, 24 In. L, 48 In. W, 8 In. H
Mfr # 9165
Zoro # G1860722
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Dimensions 24 in L x 48 in W x 8 in H
- Removes Debris, Oil, Sediment
- Standards NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L 9218
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL 9707-OS
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L 9703
- ULTRATECH Drain Plug, Orange, Fits 12 In 2121
- ULTRATECH Drain Plug, Orange, 8 In 2118
- ULTRATECH Drain Guard, Trash & Debris Model 9227
- ULTRATECH Curb Inlet Guard, Yellow, 4" dia 9251
- ULTRATECH Drain Seal, 54 In. L, 54 In. W 2205
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL 9706-OS
- PIG PIG Sediment Drain Filter With Overflow Ports 49" L x 38" W x 20" H FLT749-WPT
- PIG Drain Plug Kit, Yellow PLR207
- Ultratech Drain and Gutter Protectors