Parker
Valve, Air Pilot, 2 Way, 1 In Inlet
Mfr # N31471091
Zoro # G1861027
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 2-Way/2-Position
- Valve Actuator / Return Air Pilot / Air Return
- Valve Port Size 1 in NPT
- Max. CFM - Valves 11 cfm
- Max. Operating PSI 140 psi
Explore More Products
- PARKER Pilot, Light, Locking Override 120VAC K085902553
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port B642000XXA
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet N37441091
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port B884000XXA
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port B380000XXC
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port B6X2000XXA
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet N35441091
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet N37471091
- PARKER Valve, Air Pilot, 3 Way, 1 1/4 In Inlet N38481091
- FESTO Solenoid Valve MEH-5/2-1/8-B MEH-5/2-1/8-B
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port B330000XXC
- Parker Pneumatic Valves