Zoro Select
Bushing, Nylon, OD 0.531 In, Blk, PK25
Mfr # 1ELZ1
Zoro # G1861517
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.468 in
- Inside Dia. 0.343 in
- Outside Dia. 0.531 in
- Color Black
- Thickness 0.25 in
Explore More Products
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 1EMN3
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 1EMB3
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 1EMR1
- ZORO SELECT Bushing, Nylon, OD 2.125 In, Blk, PK25 1EML7
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 1EMB7
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 1EMN8
- ZORO SELECT Bushing, Nylon, OD 1.359 In, Blk, PK25 1EMK4
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Blk, PK25 1EMK2
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 1EMH4
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK 66404
- CAPLUGS BUSHING SNAP BLACK NYLON, 340PK SB-750-10
- Zoro Select Nylon Bushings