Shop Alternate Products
This Product is Discontinued
Osborn
Wire Wheel Wire Brush, Crimped Wire, 1" L (Discontinued)
Mfr # 11060
Zoro # G1862981
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Bristle Trim Length 1 in
- Brush Dia. 3 in
- For Use With Bench and Pedestal Grinders, If Wheel Used with Brush Drive Arbor, The Brush Can Then Be Used with Power Drill, Air and Electric Tools