Kipp
Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2A31X15
Zoro # G1863215
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 15.00mm
- Material Zinc
- Color Black
- Height 2.26"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel K0122.2A41X15
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21X15
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel K0269.1051X20
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Yellow RAL 1021, Comp: Steel K0269.1A216X25
- KIPP Adjustable Handle Size: 2, 5/16-18X35, Plastic, Red RAL 3020, Comp: Steel K0269.2A384X35
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Orange RAL 2004, Comp: Steel K0269.1062X20
- KIPP Adjustable Handle Ergonomic Size:3 M08X40 Plastic, Black Ral9011, Comp:Steel, Comp:Black Ral7021 K0981.3081X40
- KIPP Adjustable Handle Size: 2, 3/8-16X60, Plastic, Yellow RAL 1021, Comp: Steel K0269.2A416X60
- KIPP Adjustable Handle Size: 1 10-24, Plastic Green Pantone327, Comp: Stainless Steel K0270.1A086
- KIPP Adjustable Handle Size: 3, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel K0269.3A387X40
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X55
- Kipp Hand Knobs and Wheels