This item is Discontinued.

3M 350 Micron, 2-7/8" O.D., 29-1/4" H, Blanket Wound Filter Cartridge DCCSW3

350 Micron, 2-7/8" O.D., 29-1/4" H, Blanket Wound Filter Cartridge (Discontinued)

  • Mfr # DCCSW3
  • Zoro # G1863461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCCSW3
Zoro #
G1863461
UPC #
016145173486
Country of Origin
United States

Dimensions

Height
29 1/4 in
Inside Dia.
1 in
Outside Dia.
2-7/8"

Details

Application
Food and Beverage
Flow Rate
15 gpm
Max. Pressure
125 psi
Max. Temp.
250 Degrees F
Microns
350
Reduces
Particulates
Item
Blanket Wound Filter Cartridge
Standards
CFR 21
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Media
Cotton and 304 Stainless Steel Core
Material of Construction
Cotton / 304SS Core
Type
Blanket-Wound

Description

Blanket Wound Filter Cartridge, Reduces Particulates, Flow Rate 15 gpm, Filter Media Cotton and 304 Stainless Steel Core, Application Food and Beverage, Standards CFR 21

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.