General Tools
Dial Caliper, 0-150mm
Mfr # 144MM
Zoro # G1863583
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens
- Dimension Type Metric
- Graduations 0.01mm
- Accuracy +/-0.03 mm
- Jaw Depth 1.5 in
Explore More Products
- GENERAL TOOLS Dial Caliper, SS, 6 In, 0.001 Grad 107
- GENERAL TOOLS Dial Caliper, Plastic, Black, 0-6" Range 145
- GENERAL TOOLS CALIPER DIAL 0-150mm Direct Read Metric GN144MM
- GENERAL TOOLS Caliper Dial Type Blk Plastic 142
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad 142
- GENERAL TOOLS DIAL CALIPER 6"" 142
- GENERAL TOOLS Dial Caliper, 0 to 6 in, SAE Graduation, 6 in Jaw, Analog Display, Plastic 142
- GENERAL TOOLS INSIDE CALIPER 6"" 454-6
- GENERAL TOOLS CALIPER DIAL PLASTIC DIRECT READING INCH GN142
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev 505-742-53J
- FOWLER 0-6" White Machinist Grade Dial Caliper 520087060
- General Tools Dial Calipers