Zoro Select
Replacement Bottle Cap, - Length, Low Density Polyethylene Black
Mfr # 5FVF0
Zoro # G1863635
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- For Use With 5FVE9
- Color Black
- Material Low Density Polyethylene
- Application For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Explore More Products
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver G503
- ZORO SELECT Needle, Disposable 1 1/2 in Length, Polypropylene 10 PK Red/White 5FVN4
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 1/4 in Length, Stainless Steel 12 PK Silver 5FTY0
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW0
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW5
- ZORO SELECT Needle, 4 in Length, Stainless Steel 12 PK Silver 5FTZ0
- ZORO SELECT Needle Kit, 2 in Length, Stainless Steel Silver 5FVA8
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver 5FTX7
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT 2 in Length, Stainless Steel 5 PK Silver 5FVA4
- WELLER 10Cc Syringe Barrel For Luer Lok/No153 10LL1
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver G529
- Zoro Select Dispensing Syringe Needles, Tips & Caps