Norton Abrasives
6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel
Mfr # 66252809618
Zoro # G1863827
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 6 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia 66253198586
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel 66252809600
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In 66253146922
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 69014191651
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 66243427769
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel 66252825201
- NORTON ABRASIVES Dish Grinding Whl, 6x3/4x1-1/4, AO, 46G, PK5 66252837732
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 100, 11V9 69014191719
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, CA, 60G, PK5 66252836574
- PARAGON DIAMOND TOOLS 4'' x 5811 Double Row Segmented Grinding Cup Wheel CWDR-4T
- NORTON ABRASIVES Dish Grinding Wheel, 4x1/2x3/4, AO, 60G, PK5 66243530067
- Norton Abrasives Cup Grinding Wheels