This item is Discontinued.

Cdi Dial Torque Wrench, Drive Size 1/4" 301LDINSS

Dial Torque Wrench, Drive Size 1/4" (Discontinued)

  • Mfr # 301LDINSS
  • Zoro # G1863981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301LDINSS
Zoro #
G1863981
UPC #
662459927071
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
11-1/2"

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Inch-Pound
Primary Scale Range
0 to 30 in.-lb.
Primary Scale Increments
0.5 in.-lb.
Calibration Certificate Included
Yes
Electric Light/Tone
No
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Min. Number of Cycles
5000
Standards
ASME B107.14-2004, ISO 6789
Handle Type
Rubber Grip
Tether Capable
Tether Capable
Rotation
CW/CCW
Reset Type
Memory Needle
Extension Handles
No
Memory Needle
Yes
Handle Material
Alloy Steel
Includes
Certificate of Calibration Traceable to N.I.S.T
Tether Style
Tether Capable

Description

Dial Torque Wrench, Inch-Pound, 1/4 in, Overall Length 11 1/2 in, Memory Needle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.