Vermont Gage
Adj. Go Ring Gage, 1/4-32 UNEF 2A
Mfr # 361128010
Zoro # G1864615
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/4"-32
- Thread Type UNEF
- Meets/Exceeds ASME B1.2
Explore More Products
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size 362117530
- VERMONT GAGE Adj. Go Ring Gage, 9/16-18 UNF 2A 361144510
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A 361135010
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A 361141010
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A 361133010
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A 361102510
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451101020
- VERMONT GAGE Ring Gage, 6G Class, M2.2 x 0.45 Thread 362105530
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-7/16"-18Thread 361185550
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A 361116010
- MITUTOYO Ring Gage, 4" 177-297
- Vermont Gage Ring Gauges