Ruland
Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In
Mfr # PCR18-6-4-A
Zoro # G1865394
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 1/4 in
- Rated Torque 40 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Explore More Products
- RULAND Coupling, Oldham Set Screw, Bore 5 mm MOST13-5-A
- RULAND Clamp Bellows Cplg, Bores 12mmx0.375", OD 1.313", L 1.688", Aluminum BC21-12MM-3/8"-A
- RULAND Keyed Clamp Bellows Cplg, Bores 16x16mm, OD 33.3mm, L 42.9mm, Alum MBCK33-16-16-A
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In BC26-8-6-A
- RULAND Motion Control Coupling, 4 Beam, 1/2"x10mm, Aluminum, OD 1.125", L 1.500" PCR18-1/2"-10MM-A
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In FCR24-10-8-A
- RULAND Clamp Bellows Cplg, Bores 11x10mm, OD 33.3mm, L 42.9mm, Aluminum MBC33-11-10-A
- RULAND Controlflex Coupling Hub, Single, Bore 1.313", OD 2.205", Aluminum CPTS35-21-A
- RULAND Motion Control Coupling, 6 Beam, 13mmx3/8", Aluminum, OD 1.500", L 2.250" FSR24-13MM-3/8"-A
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm MBC51-20-12-A
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In OST8-2-A
- Ruland Couplings, Collars, & Adapters