Keo

Counterbore, Close Fit, Size #10, Cobalt


$68.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Cobalt
  • Measurement System Decimal Inch
  • For Screw Size #10
  • Counterbore Type Standard
  • Bore Dia. 5/16 in
See all product information