Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive Flex Impact Socket 6 Deep, Black (Discontinued)
Mfr # 4LYF7
Zoro # G1865875
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 5/32 in
- Material Chrome Molybdenum Steel