Zoro Select
PVC Coupling, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80
Mfr # 829-020
Zoro # G1866627
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 1-1/2 in Pipe Size 05997
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/4 in x 1 1/2 in Pipe Size 436169
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size 438290
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size 854-030
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 in x 3/4 in Pipe Size 1436131
- ZORO SELECT PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size 837-585
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 1 in Pipe Size H417010LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 3/4 in Pipe Size H429007LS
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1-1/4 in Pipe Size 857-012
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 4 in x 2 in Pipe Size 05784
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size 429003
- Zoro Select Fittings