Zoro Select
PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size
Mfr # 819-010
Zoro # G1866916
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 3 in Pipe Size 856-030
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size 438249
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size 801-005
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2-1/2 in Pipe Size 830-025
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size 1WKF4
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size 438420
- ZORO SELECT PVC Adapter, Socket, 8 in Pipe Size 836-080N
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 1 in Pipe Size 878-010SS
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 835-101BR
- GENOVA PRODUCTS PVC 083001400HA 1 IN 90 0 DEG ELBOW SCH80 PVC SX PVC 08300 1400HA
- NDS U-1500-S 1.5 in. Solvent Weld PVC Union ND386867
- Zoro Select PVC Pipe Fittings