Eldon James
Mini Clamp, 1 1/8 In Min Dia, Black, PK10
Mfr # HC-N-10PK
Zoro # G1867643
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Max. Dia. (In.) 1 5/16 in
- Min. Dia. (In.) 1 1/8 in
- Standards ASTM D-2239, D-3350, NSF-14, NSF-62
Explore More Products
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 HC-D-10PK
- ELDON JAMES Mini Clamp, 9/32 In Min Dia, Black, PK10 HC-AA-10PK
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 HC-C-10PK
- ELDON JAMES Mini Clamp, 13/16 In Min Dia, Black, PK10 HC-J-10PK
- ELDON JAMES Mini Clamp, 19/32 In Min Dia, Black, PK10 HC-F-10PK
- ELDON JAMES Mini Clamp, 7/32 In Min Dia, Black, PK10 HC-A-10PK
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L 0500345053
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In 2400326043
- FLEX-STRUT Pipe Clamp, Parallel, 2" FS-7880-2 E/G
- VULCAN Pipe Clamp Fixture 1/2In JLO-039
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS R7HT4100-PP
- Eldon James Pipe & Tube Clamps