Zoro Select
#2-56 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.008.0100
Zoro # G1867704
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK M512D7985A
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.011.0025
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51340.050.0060
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0125
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.031.0300
- ZORO SELECT #10-24 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 011024P050
- ZORO SELECT M8-1.25 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51340.080.0040
- ZORO SELECT M10 x 40 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK 6HU75
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 0406RPFB
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel A0300160116TZ
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK 414ALD
- Zoro Select Machine Screws