Chapin
1 gal. Bleach Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 60 psi Max Pressure
Mfr # 20075
Zoro # G1867826
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 1 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 34"
- Nozzle Spray Pattern Cone
Explore More Products
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length 2014
- CHAPIN 2 gal. Professional Farm and Field Viton Sprayer, 42" Hose Length 21240XP
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length 22240XP
- CHAPIN 3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length 27030
- CHAPIN 4 gal. 24V Rechargeable Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length 63924
- CHAPIN Tank Sprayer 2G Ss 31440
- CHAPIN Chapin Mfg Sure Spray Select 1 Gal Poly 27010 3042934
- CHAPIN 1380 Premier Sprayer, 3 gal, 04 to 05 Gpm, 40 to 60 PSI, 42 in Hose Length, TriPoxy Steel Tank 1380
- CHAPIN Chapin 26030 Deluxe Sure Spray 3 Gallon 1525583
- CHAPIN 4 gal. Home and Garden Sprayer, Plastic Tank, Cone, Jet Spray Pattern, 48" Hose Length 60100
- MASTER MFG Hay Bale Sprayer, 25 gal. SSP-L1-025N-MM
- Chapin Lawn & Garden Sprayers