Jonard Tools
5-1/4 in. Cable Stripper with 3/16 in. to 1-1/8 in. Capacity
Mfr # CST-1900
Zoro # G1868027
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Jacket Removal of PVC, Rubber, PE
- Overall Length 5 1/4 in
- Cutting Action Ring/Slit Cut
- Material metal
- Handle Material Metal
Replacement Parts
Explore More Products
- JONARD TOOLS Web Slitter And Shaving Tool WSS-4625
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand ES-1964ERG
- JONARD TOOLS Cable Sheath Stripper & Ring Tool JIC-4366
- JONARD TOOLS Tabbing Shear, for Tethering TS-850
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut JIC-750
- JONARD TOOLS 4-1/2" Terminator Tool TT-4
- JONARD TOOLS Glow Rod Kit, Fiberglass, 15 ft. L RDG-15
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch J206-8C
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut RCC556
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut RCC336
- ECLIPSE 10" Cable Cutter, Center Cut 200-006
- Jonard Tools Cable and Wire Cutters