Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 50W, 120-277V, 1255L (Discontinued)
Mfr # VGR 2C 50LED MVOLT DDBT LPI
Zoro # G1868072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Lamp
- Voltage 120 to 277V AC
- Width 6 3/4 in
- Height 13 3/4 in
- Length 13 3/4 in
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
VGR 2C 50LED MVOLT DDBT LPI
-
Zoro #
G1868072
- UPC # 745974330578
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 6 3/4 in |
Height | 13 3/4 in |
Length | 13 3/4 in |
Fixture Height | 13 3/4 in |
Fixture Width | 6 3/4 in |
Fixture Length | 13 3/4 in |
Details
Includes | Lamp |
Item | LED Wall Pack |
Voltage | 120 to 277V AC |
Series | VGR2C |
Watts | 50 |
Lens Material | Polycarbonate |
Fixture Sensor Type | No Sensor Included |
Lumens | 1255 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Fixture Voltage | 120 to 277 |
Fixture Housing Material | Aluminum |
Color Rendering Index | 68.0 |
Color Temperature | 3500 K |
Description/Special Features | Rough Service LED/Ceiling Or Wall Mounted Cutoff |
Fixture Rated Life | 50,000 hr |
Max. Fixture Wattage | 50.0 |
Housing Finish | Dark Bronze |
Light Distribution | 180 Degrees |
Housing Material | Marine Grade Die-Cast Aluminum |
Sensor Type - Fixtures | No Sensor Included |
LED Replacement For | 70W HPS/MH |
Fixture Lens Material | Polycarbonate |
Operating Temp. Range | 23 Degrees to 86 Degrees C |
IP Rating | 65 |
Lumens Per Watt | 25.0 |
Lighting Certification | Unrated |
CRI | 68 |
Color Temp. | 3500K |
Lamp Watts - Fixtures | 50.0 |
Warranty | 5 yr Limited Warranty |
Standards | CSA Certified to UL and C-UL Standard |
Type - Wall Pack Fixtures | Architectural |
Fixture Housing Color | Bronze |
Fixture Wattage | 50 |
Lamp Watts | 50 |
Lamp Included | Yes |
Lumens per Watt | 25.0 |
Ambient Temp. Range | 23 to 86 Degrees C |
Lamp Type | LED |
Description
LED Wall Pack, Lumens 1255, Fixture Wattage 50, Voltage 120 to 277V AC, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 3500 K, Color Rendering Index 68.0, Height 13 3/4 in, Width 6 3/4 in, Lamp Watts 50, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, IP Rating 65, Lumens per Watt 25.0, Standards CSA Certified to UL and C-UL Standard, Warranty 5 yr Limited Warranty