Zoro Select
Structural Fitting, Shelf Tab, Aluminum, 1.25 in Pipe Size
Mfr # 2ZJ77
Zoro # G1869725
$8.58
5% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Shelf Tab
- Resists Corrosion
- Dia. 1.66 in
- Nominal Pipe Size 1.25 in
Explore More Products
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size 4UJ22
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size 4UJ25
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size 4NXV2
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXU9
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXP9
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 30LX36
- ZORO SELECT Structural Fitting, Round Base Flange, Aluminum 2ZJ70
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 30LX28
- ZORO SELECT Structural Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size 4UJ13
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT7
- ZORO SELECT Structural Fitting, Cross-E, Aluminum, 1 in Pipe Size 4UJ29
- Zoro Select Modular Pipe and Rail Fittings