Zoro Select
3/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A
Mfr # BULK-RS-NHS70-914
Zoro # G1869917
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A BULK-RS-NHS70-873
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A BULK-RS-NHS70-862
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A BULK-RS-NHS70-881
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-BHS60-25
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A BULK-RS-H40-252
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A BULK-RS-V75-446
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x30 ft, Black, 30A BULK-RS-N30-129
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x3/16", White BULK-RS-S50WFDA-46
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W BULK-RS-S40-133
- USA INDUSTRIALS White FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 5 ft. L BULK-RS-S60WFDA-74
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x2", 60A BULK-RS-E60-893
- Zoro Select Rubber Sheets & Strips