Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957398019
Zoro # G1870111
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727213
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P 78072727762
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown 78072710243
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 69957307358
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072726991
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957344423
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue 66254491534
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 24 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072708296
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721880
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green 77696056906
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite 78072727571
- Norton Abrasives Coated Sanding Belts