Zoro Select

Black Forged Steel Half Coupling Class 3000


$14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Black Forged Steel
  • Specific Fitting Shape Half Coupling
  • Fitting Schedule/Class Class 3000
  • Pipe Size - Pipe Fitting 3"
  • Basic Pipe Fitting Material Metal
See all product information