Parker
Coil Connector, Female, 24DC, 120AC
Mfr # PS2932BP
Zoro # G1870522
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light No
- Voltage 120V AC/24V DC
- Lead Type Plug In
- Standards IP65
- For Use With 15mm, 43650C 3-Pin DIN Connector
Explore More Products
- PARKER Repair Kit, Single, 3/8, Valveair II K352124
- PARKER Repair Kit, Double, 3/8, Valveair II K352126
- PARKER Connecting Cable, Female CB-M12-4P-2M
- PARKER Repair Kit, Single, 1 In, Valveair II K352128
- PARKER Coil Connector, Female, 24V PS294679BP
- PARKER Solenoid Coil Connector w/ Cord, 3 Pin PS2932HBP
- PARKER 120V-AC 145PSI PNEUMATIC SOLENOID VALVE H2EVXBG023B
- PARKER Repair Kit, Double, 1 In, Valveair II K352129
- ARO Microswitch, 125-480 Vdc, SPDT 114810
- SPEEDAIRE Connector, DIN Type A, Plug Lead 3FFZ7
- FESTO Threaded Sleeve NEAU-TA-M35-U4 NEAU-TA-M35-U4
- Parker Solenoid Valve Accessories