Shop Alternate Products
This Product is Discontinued
Harley-Davidson
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point) (Discontinued)
Mfr # HDHHAT35FM
Zoro # G1870827
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Color Black/Gray
- Head Protection Venting No
- Hard Hat ANSI Type 1