Ntn
Radial Ball Bearing, Open, 12mm Bore Dia
Mfr # 6201C3
Zoro # G1871161
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Open
- Cage Material Steel
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 75 Mm Id X 160 Mm Od X 68.262 Mm W; Double Shielded 63315ZZ
- NTN NTN 6014 LL, RadialDeep Groove Ball Brg 70 Mm Id X 110 Mm Od X 20 Mm W, Double Sealed, NTN 6014 LL 6014 LL
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia 6310LLBC3/L627
- NTN Radial Bearing, Double Seal, 60mm Bore 6312LLUC3/L627
- NTN Cartridge Bearing, DBL Shield, 100mm Bore 63320ZZC3/L627
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded 6212ZZ
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 20.6 Mm W; Double Sealed 63204LL
- NTN NTN 6201 2Z/12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z127 6201 2Z/12.7
- NTN Self-Aligning Ball Bearing - 55 MM Id X 120 MM Od X 43 MM W; Cylindrical Bore; Open 2311S
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.625-in. Bre Dia., 1.375-in. OD, 0.4375-in. W 1623 2RSNR PRX
- SKF Bearing, Bore 70mm, Industry 6014- 2RSJEM 6014 2RS JEM
- Ntn Radial Ball Bearings