Wiegmann
NEMA 1 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # SC101206
Zoro # G1871633
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 3R, 4, 4X, 12 20.0 in H x 16.0 in W x 6.0 in D Wall Mount SSN4201606
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC081006G
- WIEGMANN NEMA 3R 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure RSC101204
- WIEGMANN NEMA 1 15.6 in H x 13.56 in W x 5.94 in D Wall Mount Enclosure HW-J161406FCHQRWW
- WIEGMANN NEMA 4X, 6P, 12 9.74 in H x 7.74 in W x 6.25 in D Wall Mount HW-J100806CHTLWW
- WIEGMANN NEMA 12, 13 24.0 in H x 20.0 in W x 10.0 in D Wall Mount Enclosure N12242010
- WIEGMANN 30 in H x 30 in W x 8 in D Mounting Holes Mount N412303008CLG
- WIEGMANN 14 in H x 39 in W x 39 in D External Mounting Feet Mount SSN4363612A
- WIEGMANN 60 in H x 37 in W x 60 in D External Mounting Feet Mount SN4603712
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 16.0 in W x 8.0 in D Wall Mount N412161608CSSST
- RITTAL NEMA 3R, 4, 12 15.7 in H x 13.8 in W x 9.8 in D Wall Mount Enclosure JB161410HC
- Wiegmann Electrical Enclosures