Harrington
Manual Chain Hoist, 10 ft.Lift
Mfr # CB050-10
Zoro # G1872361
Free Shipping & Returns
$2,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 68 lb
Replacement Parts
Explore More Products
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift CX010-10
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. CX003-10
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. CF005-10
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift NTH010-10
- HARRINGTON Mini Chain Hoist, 1000 lb., 20 ft. Lift CX005-20
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. CF005-15
- HARRINGTON Manual Chain Hoist, 20 ft.Lift CB150-20
- HARRINGTON Electromagnetic Brake Assembly, For Use W Er2Ner2 Series 020S030C025S050L Cap Code Chain Hoist MBABB35NA
- HARRINGTON Handchain Hoist with Safety Hook CB005-15-SL
- JET Hand Chain Hoist With 30ft Lift, 2-Ton S90-200-30
- GLOBAL INDUSTRIAL Manual Chain Hoist 20 Foot Lift 2,000 Pound Cap. 241642
- Harrington Lifting Equipment