Square D
Molded Case Circuit Breaker, 400 A, 240V AC, 2 Pole, Free Standing Mounting Style, Q4 Series
Mfr # Q4L2400
Zoro # G1872376
Free Shipping & Returns
$2,288.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q4
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 35 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB235
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Plug-In Mounting Style QO115PDFC
- SQUARE D Miniature Circuit-Breaker, 20 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO220CP
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU320
- SQUARE D Molded Case Circuit Breaker, 35 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36035
- SQUARE D Circuit Brkr, PowerPact H, Micrologic 3., 100 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HRL36100U31X
- SQUARE D Molded Case Circuit Breaker, 80 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36080LU
- SQUARE D 15A DP Circuit Breaker HOM215CP
- SQUARE D PowerPact J-Frame Brkr, Micrologic 6.2A, , 250 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style JDL36250U44X
- SQUARE D Miniature Circuit-Breaker, 20 A, 120/240V AC, 1 Pole, Plug-In Mounting Style QOT2020CP
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 35 A, 240/277/480V AC, 3 Pole, DIN Rail Mounting Style, C60BP Series M9F42335
- Square D Circuit Breakers