Harrington
Manual Chain Hoist, 20 ft.Lift
Mfr # CB020-20
Zoro # G1872407
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 72 lb
Replacement Parts
Explore More Products
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. CB005-8
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift CX005-5
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. CF015-10
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. CF005-10
- HARRINGTON Manual Chain Hoist, 10 ft.Lift CB005-10
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift CX005-10
- HARRINGTON Manual Chain Hoist, 12000lb, 15ft Lift CB060-15
- HARRINGTON Hoist/Trolley, 8000lb, 10ftLift NTH040-10
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift CB080-10
- MILWAUKEE TOOL HOIST 2 TON ELE 10 FT ML9570
- HARRINGTON Mini Chain Hoist, 1000 lb., 20 ft. Lift CX005-20
- Harrington Manual Chain Hoists