Shop Alternate Products
This Product is Discontinued
3M
12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (Discontinued)
Mfr # MVU10-8FBX
Zoro # G1872841
This Product is Discontinued
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Connection Material Copper