Download CAD Files
Zoro Select
Hex Nut, #8-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # HMSNI20-80-100P1
Zoro # G1872936
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
- Hex Height 1/8 in
- Hex Width 11/32 in
Explore More Products
- ZORO SELECT Hex Nut, #6-32, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK HMSNI20-60-100P1
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK HMSNI20310-100P1
- ZORO SELECT Hex Nut, #12-24, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK HMSNI2-120-100P1
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK M11360.200.0001
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 65 PK 126NF8
- ZORO SELECT Hex Nut, M22-2.50, Steel, Grade 2H, Black Oxide, 22 mm Ht, 2 PK M22200.220.0001
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK M11360.180.0001
- ZORO SELECT Hex Nut, M12-1.75, Stainless Steel, Grade 8, 750 PK M12D934A4
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK 76NJ8
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK M04122.120.0001
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK B01100.075.0001
- Zoro Select Hex Nuts