Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 7/8" L, 25 PK (Discontinued)
Mfr # 3ATX1
Zoro # G1873724
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 7/8 in
- Head Width 9/16 in
- Material Stainless Steel