Enerpac
MZ1004, 18"LOCK-ON EXTENSION TUBE
Mfr # MZ1004
Zoro # G1873925
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 10 ton
- Capacity of Attachment 5 ton
- Overall Length 18 in
Explore More Products
- ENERPAC Motor Zu4 115V Kit DC8244259SR
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder HCL2006
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector A10
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor A23
- ENERPAC Cylinder Tilt Saddle, 2.80 in L Overall CATS101
- ENERPAC MZ1052, 5 ton RC Cylinder Attachment, Female Lock-on Adaptor MZ1052
- ENERPAC Motor Zu4 230V Kit DC8245259SR
- ENERPAC Service Kit Sqd50 SQD50K
- ENERPAC Slider Service Kit Tw Valve DD1579071SR
- ENERPAC Service Kit WFM72K
- ENERPAC Repair Kit RCH202K1
- Enerpac Parts & Accessories